Beli tape nichiban di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nichiban Lakban Kertas Crepe (Solasi / Selotip)
    Mulai

    Rp1.299.900

    Nichiban Lakban Kertas Crepe (Solasi / Selotip)
    Deskripsi:
    -A general purpose masking tape with good strong adhesion and retention property.-A crepe tape that responds finely to the needs of the coating site such as heat resistance and substrate strength.-For vehicle/industry heat resistant masking etc.
    atribut:
    • Color: Cream
    • Thickness: 0.17mm
    • Viscosity: 2.01N/10mm
    • Tensile Strength: 40.7N/10mm
    • Continuous Working Temperature: 180 degree C/30mins
    • Adhesive Materials: Rubber
    • Base Material: Crepe Paper
  2. Nichiban Scotch Tape (Solasi / Selotip)
    Mulai

    Rp51.900

    Nichiban Scotch Tape (Solasi / Selotip)
    atribut:
    • Color: Clear
    • Thickness: 0.05mm
  3. Nichiban Scotch Tape (Solasi / Selotip)
    Mulai

    Rp55.900

    Nichiban Scotch Tape (Solasi / Selotip)
    Deskripsi:
    -CELLOTAPE(_(R) is a plant-based product made mainly of natural materials.-Spool is used for recycled paper of waste paper content ratio 100%.-When incinerated, there is no toxic gas generation, burns with low calorie.
    atribut:
    • Color: Gold
    • With Face: 70 Pieces
    • Inside 1 Bag: 700 Pieces
    • Label size diameter: 5mm
  4. Nichiban Color Cellulose Tape (Solasi / Selotip)
    Mulai

    Rp509.900

    Nichiban Color Cellulose Tape (Solasi / Selotip)
    atribut:
    • Material: Base material:Cellophane, Adhesive:Rubber, Core:100% recycled paper
    • Length (m): 35
    • Thickness (mm): 0.051
    • Adhesive Strength: 3.62N/10mm
    • Tensile Strength: 41.4N/10mm
  5. Nichiban Cellophane Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

  6. Nichiban Tape For Institutional Use (Solasi / Selotip)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    Nichiban Tape For Institutional Use (Solasi / Selotip)
    atribut:
    • Thickness (mm): 0.05
    • Base Material: Cellophane
    • Extensibility (%): 23
    • Adhesive: Rubber
    • Adhesive Power (N/10mm): 4
    • Tensile Strength (N/10mm): 42.3
    • Color: Clear
    • Length (m): 35
    • TRUSCO Number: 006-0399
    • Width (mm): 24
  7. Nichiban Lakban Kertas Crepe (Solasi / Selotip)
    Mulai

    Rp999.900

    Nichiban Lakban Kertas Crepe (Solasi / Selotip)
    Deskripsi:
    -A general purpose masking tape with good strong adhesion and retention.-A crepe tape that responds finely to the needs of the coating site such as heat resistance and substrate strength.
    atribut:
    • Color: Cream
  8. Nichiban Adhesive Tape For Business (Solasi / Selotip)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp229.900

    Nichiban Adhesive Tape For Business (Solasi / Selotip)
    atribut:
    • Tensile Strength: 42.3N/10mm
    • Base Material: Cellophane
    • Extensibility: 23%
    • Adhesive Power: 4.00N/10mm
    • Color: Clear
    • Length (m): 35
    • Thickness (micron): 0.05
  9. Nichiban Lakban Kertas (Solasi / Selotip)
    45%
    Mulai

    Rp60.900

    Nichiban Lakban Kertas (Solasi / Selotip)
    Deskripsi:
    -Developed for the needs in painting sites, optimum for better finishing.-Excellent in multi-layer use.-If it is heated, there is almost no floating, separation and glue residue.-For high level finishing of vehicle painting.
    atribut:
    • Base Material: Japanese Paper
  10. Nichiban Lakban Kertas PVC (Solasi / Selotip)
    Mulai

    Rp15.999.900

    Nichiban Lakban Kertas PVC (Solasi / Selotip)
    atribut:
    • Base Material: PVC
    • Color: White
    • Tape Length (m): 50
  11. monotaro.id 1 inch Clear Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp3.900

    monotaro.id 1 inch Clear Tape (Solasi / Selotip)
    Deskripsi:
    Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.
    atribut:
    • Size (mmxyard): 24x72
    • Thickness (micron): 40
    • Color: Transparent
    • Width (mm): 24
    • Length (m): 64
    • Length (y): 72
  12. Nichiban Bookbinding Tape
    Mulai

    Rp88.900

    Nichiban Bookbinding Tape
    Deskripsi:
    -Convenient for simple bookbinding of specifications and documents, reinforcement and repair of books and notes.-Uses recycled paper which is easy to paste vermillion.
  13. SIWARE Burette Clamp
    Mulai

    Rp219.900

    SIWARE Burette Clamp
    atribut:
    • Opening Diameter (mm): 30
  14. Daimaru Tape Cello (Solasi / Selotip)
    Rating:
    100% of 100
    (51)
    Mulai

    Rp8.900

    Daimaru Tape Cello (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
    • Length (y): 72
  15. HAND LIFT Print Scale Hand Pallet (Troli Palet Timbangan Manual)
    Mulai

    Rp12.999.900

    HAND LIFT Print Scale Hand Pallet (Troli Palet Timbangan Manual)
    Deskripsi:
    The electronic scale truck can weigh and carry at the same time. The fork adopts the processing technology of integral stamping molding. The fork surface adopts electrostatic spray plastic, which is wear-resistant and not easy to fade. The width and length are optional. The oil pump has integral sealing type and welding type. The large and small piston rods are chrome plated, and the structure is firm. The lowering speed is controlled, and the valve core adopts integral parts for easy maintenance. The types of steering wheel include nylon wheel and PU wheel for users to choose. The ergonomically designed comfortable rubber handle ensures maximum safety and comfort.
    atribut:
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Maximum Height (mm): 195
    • Minimum Height (mm): 85
    • Steering Wheel (mm): 160x50
    • Type: Print Scale Hand Pallet
    • Width Overall Forks (mm): 685
  16. Nichiban Scotch Tape (Solasi / Selotip)
    Mulai

    Rp31.900

    Nichiban Scotch Tape (Solasi / Selotip)
    atribut:
    • Color: Clear
    • Adhesive Strength (N/mm): 4.73/10
    • Tensile Strength (N/mm): 48.5/10
    • Thickness (mm): 0.05
    • WidthxLength (mmxm): 18x35
  17. NACHI TAPE Cello Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    NACHI TAPE Cello Tape (Solasi / Selotip)
    atribut:
    • Color: Clear
    • ICP: Yes
    • Length (y): 72
    • MSDS: Yes
Daftar Harga tape nichiban Terbaru November 2026
Nichiban Lakban Kertas Crepe (Solasi / Selotip)Rp1.299.900
Nichiban Scotch Tape (Solasi / Selotip)Rp51.900
Nichiban Scotch Tape (Solasi / Selotip)Rp55.900
Nichiban Color Cellulose Tape (Solasi / Selotip)Rp509.900
Nichiban Cellophane Tape (Solasi / Selotip)Rp46.900
Nichiban Tape For Institutional Use (Solasi / Selotip)Rp279.900
Nichiban Lakban Kertas Crepe (Solasi / Selotip)Rp999.900
Nichiban Adhesive Tape For Business (Solasi / Selotip)Rp229.900
Nichiban Lakban Kertas (Solasi / Selotip)Rp60.900
Nichiban Lakban Kertas PVC (Solasi / Selotip)Rp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait